- Hose Crimping Station
- 110 V Voltage
- Single Phase
description
- Now you can create a hydraulic and industrial hose crimp shop right inside your current location with Continental’s Shop In A Box. This turnkey setup contains a crimper and all the accessories you need to produce premium Continental assemblies.
features
- Everything you need right inside your current location.
- The PC125-RCD is designed to crimp (-20) B2 Fittings and (-16) SG Fittings.
- Produce premium Continental hydraulic hose assemblies.
includes
- PC125-RCD-SKIT (1)(includes dies, shelf and calipers)
- HS150 Hose Saw (1)
- Hose Helper
- SG Insertion Block (1)
- B2 Insertion Block (1)
- Paint Markers (4)
- Fitting Bin (1)
- Fitting Bin Boxes (2)
- Work Table (96" x 36")
- Tape Measure (2)
- Hose Reel Rack (1)
- Work Light
- Continental Air Hose & Nozzle
- Power Strip
- CrimpIQ™ Tablet
| Voltage | 110 V |
| Dies Included | 8 |
| Phase | Single |
| Plug Type | NEMA 5-15 |
| Hz | 60 |
| Die Sizes | 16 mm, 19 mm, 23 mm, 27 mm, 31 mm, 34 mm, 43 mm, 50 mm |
| Weight | 733.0 LB |
| EAN or UPC | 37256352553 |

