- SH Series QD Bushing
- 24 mm Bore Size
- 2.25 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bolt Circle Diameter | 2.25 in |
| Bushing Series | SH |
| Inch/Metric | Metric |
| Bore Size | 0.945 in - 24 mm |
| Bushing Key Seat | Standard |
| Weight | 0.9 LB |
| EAN or UPC | 37256308925 |

