- SK Series QD Bushing
- 1.8125 in Bore Size
- 3.313 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Inch/Metric | Inch |
| Bore Size | 1.813 in - 1 13/16 in |
| Bolt Circle Diameter | 3.313 in |
| Bushing Key Seat | Standard |
| Bushing Series | SK |
| Weight | 2.4 LB |
| EAN or UPC | 37256309045 |

