- SKL Series QD Bushing
- 1.75 in Bore Size
- 2.375 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bolt Circle Diameter | 2.375 in |
| Inch/Metric | Inch |
| Bushing Key Seat | Standard |
| Bore Size | 1.750 in - 1 3/4 in |
| Bushing Series | SK |
| Weight | 1.0 LB |
| EAN or UPC | 37256309465 |

