- SKL Series QD Bushing
- 1.875 in Bore Size
- 2.375 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Key Seat | Standard |
| Bore Size | 1.875 in - 1 7/8 in |
| Bushing Series | SK |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 2.375 in |
| Weight | 0.9 LB |
| EAN or UPC | 37256309519 |

