- SK Series QD Bushing
- 42 mm Bore Size
- 3.313 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | SK |
| Bushing Key Seat | Standard |
| Inch/Metric | Metric |
| Bore Size | 1.654 in - 42 mm |
| Bolt Circle Diameter | 3.313 in |
| Weight | 2.7 LB |
| EAN or UPC | 37256309830 |

