- 1/2 in Hose ID
- 0.65 in Hose OD
- 100 ft Hose Length
description
- Continental SR14A is designed for medium-pressure hydraulic applications including truck, bus, industrial and aerospace. It is compatible with air, fuel, lubricants, high-temp oil and some chemical applications.
features
- Chemical Resistant
- High Temperature Rating
- 4:1 Safety Factor
| Cover Material | 304 Stainless Steel Wire Braid |
| Inner Tube Material | PTFE (Polytetrafluoroethylene) |
| Burst Pressure [Min] | 6000 psi |
| Hose I.D. | 1/2 in |
| Tube Material | PTFE (Polytetrafluoroethylene) |
| Hose OD | 0.65 in, 16.51 mm |
| Reinforcement | 304 Stainless Steel Wire Braid |
| Working Pressure [Max] | 1,500 psi |
| Working Pressure | 1500 psi, 103.42 bar |
| Bend Radius [Max] | 6.5 in |
| Hose Length | 100 ft |
| Hose Reinforcement | Single Wire Braid |
| Weight | 0.134 LB |
| EAN or UPC | 37256443275 |

