- 1 in Hose ID
- 1.14 in Hose OD
- 25 ft Hose Length
description
- Continental SR14A is designed for medium-pressure hydraulic applications including truck, bus, industrial and aerospace. It is compatible with air, fuel, lubricants, high-temp oil and some chemical applications.
features
- Chemical Resistant
- High Temperature Rating
- 4:1 Safety Factor
| Bend Radius [Max] | 10 in |
| Tube Material | PTFE (Polytetrafluoroethylene) |
| Burst Pressure [Min] | 3600 psi |
| Hose OD | 1.14 in, 28.96 mm |
| Working Pressure [Max] | 900 psi |
| Hose I.D. | 1 in |
| Working Pressure | 900 psi, 62.05 bar |
| Hose Reinforcement | Single Wire Braid |
| Cover Material | 304 Stainless Steel Wire Braid |
| Inner Tube Material | PTFE (Polytetrafluoroethylene) |
| Reinforcement | 304 Stainless Steel Wire Braid |
| Hose Length | 25 ft |
| Weight | 0.305 LB |
| EAN or UPC | 37256443329 |

