- 3/8 in Hose ID
- 0.68 in Hose OD
- 250 ft Hose Length
description
- SR1SN is made for medium-pressure hydraulic applications including mobile, machine tool and agricultural applications, using petroleum or water-based hydraulic fluids.
features
- U.S. Coast Guard Certified
- 4:1 Safety Factor
| Color | Black |
| Temperature Range [Max] | 212 °F |
| Tube Material | Nitrile (NBR) |
| Cover Material | Polychloroprene |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Hose Reinforcement | Braided Steel Wire |
| Temperature Range [Min] | -40 °F |
| Hose Length | 250 ft |
| Bend Radius [Max] | 5 in |
| Burst Pressure [Min] | 10460 psi |
| Working Pressure [Max] | 2,615 psi |
| Series | SR1SN |
| Working Pressure | 2611 psi, 180 bar |
| Hose I.D. | 3/8 in |
| Hose OD | 0.68 in, 17.3 mm |
| Weight | 0.259 LB |
| EAN or UPC | 37256361524 |

