- 1 in Hose ID
- 1.4 in Hose OD
- 250 ft Hose Length
description
- SR1SN is made for medium-pressure hydraulic applications including mobile, machine tool and agricultural applications, using petroleum or water-based hydraulic fluids.
features
- U.S. Coast Guard Certified
- 4:1 Safety Factor
| Hose OD | 1.4 in, 35.6 mm |
| Working Pressure | 1276 psi, 88 bar |
| Temperature Range [Max] | 212 °F |
| Cover Material | Polychloroprene |
| Hose I.D. | 1 in |
| Series | SR1SN |
| Working Pressure [Max] | 1,280 psi |
| Hose Length | 250 ft |
| Bend Radius [Max] | 12 in |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Burst Pressure [Min] | 5120 psi |
| Tube Material | Nitrile (NBR) |
| Hose Reinforcement | Single Wire Braid |
| Weight | 0.746 LB |
| EAN or UPC | 37256361562 |

