- 1 1/4 in Hose ID
- 1.69 in Hose OD
- 100 ft Hose Length
description
- SR1SN is made for medium-pressure hydraulic applications including mobile, machine tool and agricultural applications, using petroleum or water-based hydraulic fluids.
features
- U.S. Coast Guard Certified
- 4:1 Safety Factor
| Cover Material | Polychloroprene |
| Temperature Range [Max] | 212 °F |
| Pressure [Max] | 920 psi |
| Tube Material | Nitrile (NBR) |
| Bend Radius [Max] | 16.5 in |
| Hose Length | 100 ft |
| Hose OD | 1.69 in, 42.9 mm |
| Series | SR1SN |
| Working Pressure | 914 psi, 63 bar |
| Color | Black |
| Burst Pressure [Min] | 3680 psi |
| Hose I.D. | 1-1/4 in |
| Hose Reinforcement | Braided Steel Wire |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Temperature Range [Min] | -40 °F |
| Weight | 1.012 LB |
| EAN or UPC | 37256484506 |

