Skip to content Skip to navigation menu
Nitrile Black 100 ft Hydraulic Hose

SR1SN-24X100CL

Nitrile Black 100 ft Hydraulic Hose
Item #110750673
  • 1 1/2 in Hose ID
  • 1.97 in Hose OD
  • 100 ft Hose Length
Nitrile Black 100 ft Hydraulic Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Hose ID
  • 1.97 in Hose OD
  • 100 ft Hose Length

description

  • SR1SN is made for medium-pressure hydraulic applications including mobile, machine tool and agricultural applications, using petroleum or water-based hydraulic fluids.
Hose Length 100 ft
Temperature Range [Max] 212 °F
Reinforcement 1 Layer, Braided, Steel Wire
Series SR1SN
Bend Radius [Max] 20 in
Burst Pressure [Min] 2920 psi
Hose I.D. 1-1/2 in
Color Black
Working Pressure 725 psi, 50 bar
Tube Material Nitrile (NBR)
Hose OD 1.97 in, 50 mm
Cover Material Polychloroprene
Hose Reinforcement Braided Steel Wire
Working Pressure [Max] 730 psi
Temperature Range [Min] -40 °F
Weight 1.0 LB
EAN or UPC 37256265518
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison