| Hose OD | 0.88 in |
| Series | SR2SN |
| Hose I.D. | 1/2 in |
| Color | Black |
| Bend Radius [Max] | 7 in |
| Hose Length | 250 ft |
| Hose Reinforcement | Spiral (2) Steel Wire |
| Burst Pressure [Min] | 16000 psi |
| Cover Material | Neoprene Rubber |
| Working Pressure [Max] | 4,000 psi |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Weight | 0.46 LB |
| EAN or UPC | 37256361630 |

