- 1 1/2 in Hose ID
- 2.13 in Hose OD
- 100 ft Hose Length
description
- SR2SN is for high-pressure hydraulic oil lines used in construction, machine tool and agricultural applications using petroleum- or water-based hydraulic fluids. This hose features a vaccuum rating of 28 in Hg (sizes 3/16"–5/8") or 24 in Hg (sizes 3/4"–1").
features
- U.S. Coast Guard Certified
- 4:1 Safety Factor
- ABS Certified
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Hose I.D. | 1 1/2 in |
| Cover Material | Polychloroprene |
| Tube Material | Nitrile (NBR) |
| Working Pressure [Max] | 1,310 psi |
| Color | Black |
| Bend Radius [Max] | 20 in |
| Burst Pressure [Min] | 5240 psi |
| Working Pressure | 1305 psi, 90 bar |
| Temperature Range [Max] | 212 °F |
| Hose OD | 2.13 in, 54.1 mm |
| Bend Radius [Min] | 20 in |
| Temperature Range [Min] | -40 °F |
| Hose Length | 100 ft |
| SAE Specifications | 100R2AT |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose Reinforcement | Double Wire Braid |
| Series | SR2SN |
| Weight | 2.205 LB |
| EAN or UPC | 37256265532 |

