- 3/8 in Hose ID
- 0.75 in Hose OD
- 500 ft Hose Length
description
- SR3 is a low-pressure, textile reinforced hose for petroleum- or water-based hydraulic fluids or pneumatic applications. It is not to be used for air brake.
features
- 4:1 Safety Factor
| Tube Material | CR (Chloroprene) |
| Working Pressure [Max] | 1,125 psi |
| Hose Reinforcement | Braided (2) Textile |
| Working Pressure | 1131 psi, 78 bar |
| Temperature Range [Min] | -40 °F |
| Cover Material | Polychloroprene |
| Reinforcement | 2 Layers, Braided, Textile |
| Color | Black |
| Hose Length | 500 ft |
| Hose OD | 0.75 in, 19.1 mm |
| Inner Tube Material | Neoprene Rubber |
| Hose I.D. | 3/8 in |
| Temperature Range [Max] | 212 °F |
| Bend Radius [Max] | 4 in |
| Burst Pressure [Min] | 4500 psi |
| Weight | 0.195 LB |
| EAN or UPC | 37256361722 |

