- 5/16 in Hose ID
- 0.67 in Hose OD
- 250 ft Hose Length
description
- SR5 is a general-purpose, medium-pressure hose for air brakes, power steering, turbo oil lines, tilt cab cylinders, transmission coolant and filtration lines. This hose is compatible with petroleum- based hydraulic fluids, air, water, gasoline and diesel fuel (GR-04 through -20 only), lubricating oils and coolants.
features
- 4:1 Safety Factor
- U.S. Coast Guard Certified
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Working Pressure | 2248 psi, 155 bar |
| Burst Pressure [Min] | 9000 psi |
| Bend Radius [Max] | 4 in |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Temperature Range [Max] | 212 °F |
| Hose Reinforcement | Braided Steel Wire |
| Color | Black |
| Cover Material | Impregnated Textile Braid |
| Tube Material | Nitrile (NBR) |
| Hose OD | 0.67 in, 17 mm |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 5/16 in |
| Working Pressure [Max] | 2,250 psi |
| Hose Length | 250 ft |
| Weight | 0.238 LB |
| EAN or UPC | 37256361883 |

