- Air Spring
| Series | S Series |
| Pressure | 120 psi |
| Bellows Type | Sleeve |
| Temperature Range [Min] | -22 °F |
| Pressure [Max] | 120 psi |
| Weight | 0.882 LB |
| Series | S Series |
| Pressure | 120 psi |
| Bellows Type | Sleeve |
| Temperature Range [Min] | -22 °F |
| Pressure [Max] | 120 psi |
| Weight | 0.882 LB |