- JIC Female Swivel Fitting for 1" ID Hose
- 1" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Thread Size | 1 5/16 |
| Hose Cut-Off Factor | 1.69 in |
| Thread Pitch | N/A |
| Fitting Type | JIC Female Swivel |
| Threads per Inch | 12 |
| Hex Size | 1 3/8 in, 1 1/2 in |
| Overall Length | 4.06 in |
| Origin | Hose to Tube Ftg |
| Hose I.D. | 1 in |
| Material | Thermoplastic |
| Tube O.D. | 1 in |
| Compatible Hose | TR7, BR7, GR7, NR7 |
| Series | Thermoplastic 1-Piece Fitting |
| Rigid/Swivel | Swivel |
| Weight | 0.05 LB |
| EAN or UPC | 37256371523 |

