- Male Pipe Swivel Fitting for 3/8" ID Hose
- 3/8" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Material | Thermoplastic |
| Rigid/Swivel | Swivel |
| Hose I.D. | 3/8 in |
| Thread Size | 3/8 |
| Compatible Hose | TR8, GR8, NR8 |
| Series | Thermoplastic 1-Piece Fitting |
| Hex Size | 3/4 in |
| Fitting Type | Male Pipe Swivel |
| Threads per Inch | 18 |
| Overall Length | 3.15 in |
| Origin | Hose to Pipe Ftg |
| Hose Cut-Off Factor | 1.69 in |
| Weight | 0.05 LB |
| EAN or UPC | 37256373114 |

