- Series 1210 Taper Lock Bushing
- 0.8125 in Bore Size
| Material | Steel |
| Bore Type | Inch |
| Bore Range [Min] | 0.5 in |
| Bushing Key Seat | Standard |
| Bushing Series | 1210 |
| Length Through Bore | 1 in |
| Keyway Size | 3/16 x 3/32 |
| Bore Size | 0.8125 in |
| Bolt Circle Dia. | 1 3/4 in |
| Bore Range [Max] | 1.25 in |
| Weight | 0.4 LB |

