- Series 1215 Taper Lock Bushing, 0.5625 in Bore
| Material | Steel |
| Bore Range [Max] | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Bolt Circle Dia. | 1 3/4 in |
| Bushing Series | 1215 |
| Bore Size | 0.5625 in |
| Keyway Size | 1/8 x 1/16 |
| Length Through Bore | 1 1/2 in |
| Bore Type | Inch |
| Bushing Key Seat | Standard |
| Weight | 0.9 LB |

