Continental
TL18H150 1215
Taper-Lock Bushed Timing Belt Pulley, Requires 1215 Bushing
Item #101812135
- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 18 Tooth
- 1 1/2 in Belt Width
| Pitch Diameter | 2.865 in |
| Bushing Series | 1215 |
| Belt Pitch | 1/2 in |
| Bore Range [Max] | 1.25 in |
| Finished Bore | N/A |
| Bore Type | Bushed Bore |
| No. of Teeth | 18 |
| Belt Width | 1 1/2 in |
| Belt Size | H |
| Bore Range [Min] | 0.5 in |
| Bushing Type | Taper-Lock |
| Weight | 1.7 LB |
| EAN or UPC | 37256316531 |
