- Series 2517 Taper Lock Bushing, 2.1875 in Bore
| Bore Size | 2.1875 in |
| Bushing Series | 2517 |
| Bolt Circle Dia. | 3 1/4 in |
| Bore Range [Max] | 2.688 in |
| Bore Range [Min] | 0.5 in |
| Bore Type | Inch |
| Material | Steel |
| Length Through Bore | 1 3/4 in |
| Keyway Size | 1/2 x 1/4 |
| Weight | 2.1 LB |

