- Series 2517 Taper Lock Bushing
- 1 in Bore Size
| Material | Steel |
| Keyway Size | 1/4 x 1/8 |
| Length Through Bore | 1 3/4 in |
| Bore Range [Min] | 0.5 in |
| Bore Type | Inch |
| Bushing Series | 2517 |
| Bore Range [Max] | 2.688 in |
| Bolt Circle Dia. | 3 1/4 in |
| Bore Size | 1.000 in |
| Weight | 3.2 LB |
| EAN or UPC | 37256714764 |

