- Series 2525 Taper Lock Bushing
- 1.625 in Bore Size
| Bushing Key Seat | Standard |
| Material | Steel |
| Bore Size | 1.625 in |
| Bore Range [Max] | 2.5 in |
| Bushing Series | 2525 |
| Length Through Bore | 2 1/2 in |
| Bore Range [Min] | 0.75 in |
| Bolt Circle Dia. | 3 1/4 in |
| Keyway Size | 3/8 x 3/16 |
| Bore Type | Inch |
| Weight | 3.6 LB |

