- Series 3020 Taper Lock Bushing, 1.3125 in Bore
| Bushing Key Seat | Standard |
| Bore Size | 1.3125 in |
| Bore Type | Inch |
| Keyway Size | 5/16 x 5/32 |
| Bore Range [Max] | 3.25 in |
| Bore Range [Min] | 0.875 in |
| Bolt Circle Dia. | 4 in |
| Bushing Series | 3020 |
| Material | Steel |
| Length Through Bore | 2 in |
| Weight | 6.1 LB |

