- Series 3020 Taper Lock Bushing
- 0.9375 in Bore Size
| Bore Size | 0.9375 in |
| Bolt Circle Dia. | 4 in |
| Bore Type | Inch |
| Material | Steel |
| Length Through Bore | 2 in |
| Keyway Size | 1/4 x 1/8 |
| Bore Range [Min] | 0.875 in |
| Bore Range [Max] | 3.25 in |
| Bushing Series | 3020 |
| Weight | 6.5 LB |

