- Series 3020 Taper Lock Bushing, 2.875 in Bore
| Material | Steel |
| Bore Range [Min] | 0.875 in |
| Bolt Circle Dia. | 4 in |
| Keyway Size | 3/4 x 1/4 |
| Bushing Key Seat | Shallow |
| Bore Type | Inch |
| Bore Size | 2.875 in |
| Length Through Bore | 2 in |
| Bushing Series | 3020 |
| Bore Range [Max] | 3.25 in |
| Weight | 3.6 LB |

