Continental
TL30L075 1610
Taper-Lock Bushed Timing Belt Pulley, Requires 1610 Bushing
Item #101814067
- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 30 Tooth
- 3/4 in Belt Width
| Belt Size | L |
| Pitch Diameter | 3.581 in |
| Bushing Series | 1610 |
| Belt Pitch | 3/8 in |
| No. of Teeth | 30 |
| Bushing Type | Taper-Lock |
| Bore Range [Max] | 1.625 in |
| Bore Type | Bushed Bore |
| Belt Width | 3/4 in |
| Bore Range [Min] | 0.5 in |
| Finished Bore | N/A |
| Weight | 1.5 LB |
| EAN or UPC | 37256316951 |
