- Series 3535 Taper Lock Bushing
- 1.9375 in Bore Size
| Material | Steel |
| Bore Range [Min] | 1.188 in |
| Length Through Bore | 3 1/2 in |
| Bore Type | Inch |
| Bolt Circle Dia. | 4.83 in |
| Bushing Key Seat | Standard |
| Bore Size | 1.9375 in |
| Bushing Series | 3535 |
| Keyway Size | 1/2 x 1/4 |
| Bore Range [Max] | 3.938 in |
| Weight | 13.0 LB |

