- Series 3535 Taper Lock Bushing
- 1.1875 in Bore Size
| Bushing Series | 3535 |
| Bore Size | 1.1875 in |
| Length Through Bore | 3 1/2 in |
| Material | Steel |
| Bore Range [Min] | 1.188 in |
| Bushing Key Seat | Standard |
| Keyway Size | 1/4 x 1/8 |
| Bore Range [Max] | 3.938 in |
| Bore Type | Inch |
| Bolt Circle Dia. | 4.83 in |
| Weight | 14.8 LB |

