- Series 4040 Taper Lock Bushing, 1.500 in Bore
| Material | Steel |
| Bore Range [Min] | 1.438 in |
| Bolt Circle Dia. | 5.54 in |
| Bushing Key Seat | Standard |
| Bore Size | 1.500 in |
| Keyway Size | 3/8 x 3/16 |
| Length Through Bore | 4 in |
| Bore Range [Max] | 4.438 in |
| Bore Type | Inch |
| Bushing Series | 4040 |
| Weight | 22.0 LB |

