- Series 4040 Taper Lock Bushing
- 2.1875 in Bore Size
| Material | Steel |
| Bore Size | 2.1875 in |
| Bushing Series | 4040 |
| Bolt Circle Dia. | 5.54 in |
| Length Through Bore | 4 in |
| Bore Range [Min] | 1.438 in |
| Bushing Key Seat | Standard |
| Bore Type | Inch |
| Keyway Size | 1/2 x 1/4 |
| Bore Range [Max] | 4.438 in |
| Weight | 20.4 LB |

