- Series 4040 Taper Lock Bushing
- 3.5 in Bore Size
| Bushing Key Seat | Standard |
| Length Through Bore | 4 in |
| Keyway Size | 7/8 x 7/16 |
| Bore Range [Min] | 1.438 in |
| Bushing Series | 4040 |
| Bore Size | 3.500 in |
| Bolt Circle Dia. | 5.54 in |
| Material | Steel |
| Bore Type | Inch |
| Bore Range [Max] | 4.438 in |
| Weight | 13.4 LB |

