- Series 4040 Taper Lock Bushing, 3.750 in Bore
| Length Through Bore | 4 in |
| Keyway Size | 1 x 1/4 |
| Bushing Key Seat | Shallow |
| Bushing Series | 4040 |
| Bore Range [Max] | 4.438 in |
| Bore Type | Inch |
| Bore Size | 3.750 in |
| Bore Range [Min] | 1.438 in |
| Bolt Circle Dia. | 5.54 in |
| Material | Steel |
| Weight | 12.8 LB |

