- Series 4545 Taper Lock Bushing
- 1.9375 in Bore Size
| Bolt Circle Dia. | 6.13 in |
| Keyway Size | 1/2 x 1/4 |
| Material | Steel |
| Length Through Bore | 4 1/2 in |
| Bore Type | Inch |
| Bushing Series | 4545 |
| Bore Size | 1.9375 in |
| Weight | 30.3 LB |
| Bolt Circle Dia. | 6.13 in |
| Keyway Size | 1/2 x 1/4 |
| Material | Steel |
| Length Through Bore | 4 1/2 in |
| Bore Type | Inch |
| Bushing Series | 4545 |
| Bore Size | 1.9375 in |
| Weight | 30.3 LB |