- Series 4545 Taper Lock Bushing, 3.750 in Bore
| Material | Steel |
| Length Through Bore | 4 1/2 in |
| Bore Size | 3.750 in |
| Bushing Series | 4545 |
| Bolt Circle Dia. | 6.13 in |
| Keyway Size | 7/8 x 7/16 |
| Bore Type | Inch |
| Weight | 19.0 LB |
| Material | Steel |
| Length Through Bore | 4 1/2 in |
| Bore Size | 3.750 in |
| Bushing Series | 4545 |
| Bolt Circle Dia. | 6.13 in |
| Keyway Size | 7/8 x 7/16 |
| Bore Type | Inch |
| Weight | 19.0 LB |