- Series 4545 Taper Lock Bushing
- 4 in Bore Size
| Material | Steel |
| Bore Range [Max] | 4.938 in |
| Bushing Series | 4545 |
| Keyway Size | 1 x 1/2 |
| Bolt Circle Dia. | 6.13 in |
| Bore Range [Min] | 1.938 in |
| Bore Type | Inch |
| Bore Size | 4.000 in |
| Length Through Bore | 4 1/2 in |
| Weight | 18.7 LB |

