- JIC Female Swivel Fitting for 3/16" ID Hose
- 1/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Compatible Hose | CR2SN, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN, GR6, HR6 |
| Tube O.D. | 1/4 in |
| Threads per Inch | 20 |
| Rigid/Swivel | Swivel |
| Thread Pitch | N/A |
| Fitting Type | JIC Female Swivel |
| Hose I.D. | 3/16 in |
| Material | Steel |
| Thread Size | 7/16 |
| Overall Length | 2.01 in |
| Hex Size | 1/2 in, 5/8 in |
| Series | Uni-Crimp™ Stem |
| Origin | Hose to Tube Ftg |
| Hose Cut-Off Factor | 0.79 in |
| Weight | 0.067 LB |
| EAN or UPC | 37256375262 |

