- Male Pipe Rigid Fitting for 3/16" ID Hose
- 1/8" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Series | Uni-Crimp™ Stem |
| Hex Size | 1/2 in |
| Hose I.D. | 3/16 in |
| Overall Length | 1.69 in |
| Hose Cut-Off Factor | 0.82 in |
| Material | Steel |
| Fitting Type | Male Pipe Rigid |
| Origin | Hose to Pipe Ftg |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR6, HR6 |
| Threads per Inch | 27 |
| Thread Size | 1/8 |
| Weight | 0.029 LB |
| EAN or UPC | 37256376405 |

