- Male Pipe Swivel Fitting for 1/2" ID Hose
- 1/2" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Origin | Hose to Pipe Ftg |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR6, HR6 |
| Hose I.D. | 1/2 in |
| Series | Uni-Crimp™ Stem |
| Threads per Inch | 14 |
| Rigid/Swivel | Swivel |
| Hex Size | 1 in |
| Thread Size | 1/2 |
| Fitting Type | Male Pipe Swivel |
| Hose Cut-Off Factor | 1.69 in |
| Material | Steel |
| Overall Length | 2.93 in |
| Weight | 0.228 LB |
| EAN or UPC | 37256376665 |

