- JIC Female Swivel Fitting for 3/16" ID Hose
- 1/4" Tube Size
| Material | Steel |
| Hose Cut-Off Factor | 0.79 in |
| Fitting Type | JIC Female Swivel |
| Compatible Hose |
CR2SN GR1SN GR2SN GR6 HR1SN HR2SN HR6 LR2SN |
| Hose I.D. | 3/16 in |
| Hex Size | 1 1/8 in |
| Weight | 0.067 LB |
| EAN or UPC | 37256375217 |

