- 750 mm Outside Length
- 16 mm Cross Section Width
- 5 mm Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Oil Resistance | Yes |
| Pitch | 5 mm |
| Inch/Metric | Metric |
| Tooth Profile | Trapezoidal |
| Outside Length | 750 mm |
| Reinforcement | Steel |
| No. of Ribs | 1 |
| Material | Polyurethane |
| Color | White |
| Weight | 0.001 LB |

