- 18 Teeth, 1.805 Pitch Diameter, 0.875Finished Bore, White Synchronous Belt Sprocket
description
- Devour excessive drive noise, slash costs, and watch efficiency soar when you install the Goodyear EAGLEpd™ synchronous drive system. Goodyear's patented system is a combination of synchronous belts and sprockets that provides a range of advantages beyond current belt technology.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
features
- Reduces noise by 17 to 19 dB
- No stretch
- Optimal resistance to flex fatigue, elongation, and shock loads at high torque conditions
- Excellent durability with the HiBrex rubber compound
- Resistant to the effects of oils, coolants, heat, and ozone
- Unique HOT (Helical Offset Tooth) design merges belt and sprocket together in a silent partnership. The design provides a continuous, rolling tooth engagement to create a quieter, reduced-vibration drive. By utilizing a concept called "circular arc geomet
- Wide speed range resulting in more design flexibility and more compact drives
- Reduced downtime and maintenance costs
- Immediate energy savings
- Eliminates tensioning devices
- Lower belt tension/reduced bearing loads
- No slippage
- No lubrication required
- Not affected by corrosion
- Longer service life
- Greater precision
| Bushing Type | None |
| Overall Length | 1.69 in |
| Bore Range [Min] | N/A |
| Outside Dia. | 1.751 in |
| Bore Range [Max] | N/A |
| Pitch | 8 mm |
| Pitch Diameter | 1.805 in |
| Bushing Series | N/A |
| No. of Teeth | 18 |
| Type | 1 w/kwy & ss |
| Belt Width | 1.25 in |
| Finished Bore | 7/8 in |
| Color | White |
| Bore Type | Finished |
| Dim E | 0.39 in |
| Weight | 0.94 LB |
| EAN or UPC | 37256183478 |

