- 224 Teeth
- 22.457" Pitch Diameter
- F Bushing Required with a Bore Range of 1" to 4"
- White Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Finished Bore | N/A |
| Color | White |
| Pitch | 8.000 mm |
| Bushing Series | F |
| Bushing Type | QD |
| Outside Dia. | 22.4030 in |
| Dim E | 0.06 in |
| Belt Width | 1 1/4 in |
| Overall Length | 3.690 in |
| Bore Type | Taper-Lock and QD Bushed |
| Bore Range [Max] | 4 in |
| Bore Range [Min] | 1 in |
| Type | 7 |
| L Dim | 3.63 in |
| No. of Teeth | 224 |
| Pitch Diameter | 22.457 in |
| Weight | 43.3 LB |
| EAN or UPC | 37256183317 |
-
Eco-Friendly


