- 22 Teeth
- 2.206" Pitch Diameter
- MPB with a Bore Range of 9/16" to 1 1/8"
- White Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Finished Bore | N/A |
| Bore Range [Min] | 9/16 in |
| Dim E | 0.47 in |
| Bushing Series | N/A |
| L Dim | 1.77 in |
| Color | White |
| Pitch | 8.000 mm |
| No. of Teeth | 22 |
| Bushing Type | None |
| Bore Type | Reborable |
| Type | 1 |
| Bore Range [Max] | 1 1/8 in |
| Pitch Diameter | 2.206 in |
| Overall Length | 1.770 in |
| Outside Dia. | 2.1520 in |
| Belt Width | 1 1/4 in |
| Weight | 1.48 LB |
| EAN or UPC | 37256175831 |

