- 45 Teeth
- 4.511" Pitch Diameter
- MPB with a Bore Range of 9/16" to 2 1/2"
- White Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Dim E | 0.63 in |
| Bore Range [Min] | 0.5625 in |
| Bushing Series | N/A |
| Bushing Type | None |
| Overall Length | 1.93 in |
| Belt Width | 1.25 in |
| Finished Bore | N/A |
| Bore Type | Reborable |
| Bore Range [Max] | 2.5 in |
| No. of Teeth | 45 |
| Outside Dia. | 4.457 in |
| Pitch Diameter | 4.511 in |
| Pitch | 8 mm |
| L Dim | 1.93 in |
| Type | 1 |
| Color | White |
| Weight | 3.4 LB |
| EAN or UPC | 37256201721 |

