- W Series QD Bushing
- 5.875 in Bore Size
- 12.75 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Size | 5.875 in - 5 7/8 in |
| Bushing Key Seat | No Keyway |
| Bolt Circle Diameter | 12.75 in |
| Bushing Series | W |
| Bore Range [Min] | 4.25 in |
| Bore Range [Max] | 8.5 in |
| Inch/Metric | Inch |
| Weight | 209.0 LB |
| EAN or UPC | 37256309915 |

