- 72 Teeth
- 7.218" Pitch Diameter
- MPB with a Bore Range of 1" to 2 3/4"
- White Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Finished Bore | N/A |
| No. of Teeth | 72 |
| Overall Length | 1.93 in |
| Pitch Diameter | 7.218 in |
| Pitch | 8 mm |
| Belt Width | 1.25 in |
| Bushing Type | None |
| Type | 2 |
| Bore Range [Max] | 2.75 in |
| Bore Range [Min] | 1 in |
| Bore Type | Reborable |
| Outside Dia. | 7.164 in |
| Bushing Series | N/A |
| Color | White |
| Weight | 14.2 LB |
| EAN or UPC | 37256201813 |

