- 75 Teeth
- 7.519" Pitch Diameter
- SF Bushing Required with a Bore Range of 1/2" to 2 15/16"
- White Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
features
- Circular arc geometry" for better antiratcheting resistance
| No. of Teeth | 75 |
| Bore Range [Min] | 1/2 in |
| Type | 2 |
| Bore Range [Max] | 2 15/16 in |
| Pitch Diameter | 7.519 in |
| Overall Length | 2.110 in |
| Pitch | 8.000 mm |
| Dim E | 0.05 in |
| Finished Bore | N/A |
| L Dim | 2.06 in |
| Bushing Type | QD |
| Belt Width | 1 1/4 in |
| Outside Dia. | 7.4650 in |
| Bushing Series | SF |
| Color | White |
| Bore Type | Taper-Lock and QD Bushed |
| Weight | 12.43 LB |
| EAN or UPC | 37256183256 |

